Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP1-40L ABB Switches, Pushbutton Operator, Mom, Blu,
MFG Item Number
MP1-40L

MP1-40L ABB Switches, Pushbutton Operator, Mom, Blu,

MFG Item Number
MP1-40L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-40L
Pushbutton Operator, Mom, Blu,

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-40L
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator, Mom, Blu, Flush, Non-Ill, 22mm Mounting, Black Plastic Bezel, w/Contact Carrier
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Blue
Net Weight 1 lb
Gross Weight 1.0007 lbs
Alternatives
MP1-10L
MP1-10L
ABB Switches