Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MP1-10L |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Pushbutton - Momentary - Flush - Blue - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Blue |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |