Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP3-10C ABB Switches, PB MOM EXT CLR PLST BEZEL
MFG Item Number
MP3-10C

MP3-10C ABB Switches, PB MOM EXT CLR PLST BEZEL

MFG Item Number
MP3-10C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP3-10C
PB MOM EXT CLR PLST BEZEL

Series Information

Specifications

Specifications
Manufacturer Part Number MP3-10C
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Momentary - Extended - Clear - Non-illuminated - Black plastic - No contact block
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Clear
Net Weight 0.0397 lbs
Gross Weight 0.042 lbs
Alternatives
MP3-30C
MP3-30C
ABB Switches