Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP3-30C ABB Switches, Pushbutton Operator, Mom, Clr, Ext,
MFG Item Number
MP3-30C

MP3-30C ABB Switches, Pushbutton Operator, Mom, Clr, Ext,

MFG Item Number
MP3-30C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP3-30C
Pushbutton Operator, Mom, Clr, Ext,

Series Information

Specifications

Specifications
Manufacturer Part Number MP3-30C
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator, Mom, Clr, Ext, Non-Ill, 22mm Mounting, Less Contact Carrier, Chrome Metal Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Clear
Net Weight 0.0595 lbs
Gross Weight 0.065 lbs
Alternatives
MP3-10C
MP3-10C
ABB Switches