Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP3-30G ABB Switches, PB MOM GRN EXTD METAL BEZEL
MFG Item Number
MP3-30G

MP3-30G ABB Switches, PB MOM GRN EXTD METAL BEZEL

MFG Item Number
MP3-30G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP3-30G
PB MOM GRN EXTD METAL BEZEL

Series Information

Specifications

Specifications
Manufacturer Part Number MP3-30G
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Momentary - Extended - Green - Non-illuminated - Chrome metal - No contact block
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Green
Net Weight 0.065 lbs
Gross Weight 0.06 lbs
Alternatives
MP3-10G
MP3-10G
ABB Switches