Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MPD15-11B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Double Pushbutton - Momentary - Flush/Extended - Green/Red Actuator, Black Indicator - NonIlluminated - No contact block - Lower Button: STOP - Upper Button: START |
| Illuminated | No |
| Mounting | 22 mm |
| Lens/Button Shape | Double Flush Extended |
| Operator Color | Black, White |
| Protection Rating | IP20, IP66 |
| Approvals | CSA, UL |
| Net Weight | 0.0551 lbs |
| Gross Weight | 0.04 lbs |