Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FL1F-M08B2R2 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | 4in 4out 12-24VDC Exp. Module |
| Primary Type | Input |
| Number of IO Ports | 8 |
| Number of Inputs | 8 |
| Input Type | Digital |
| Number of Outputs | 4 |
| Output Type | Relay |
| Turn-On Time | 4.1 ms |
| Turn-Off Time | 25 ms |
| Mounting | DIN Rail |
| Operating Temperature | 14-131 °F |
| Approvals | CE, UL |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.37 lbs |