OXP6X210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OXP6X210 ABB Disconnect Switches, PISTOL SHAFT 8.3IN 6X210MM
MFG Item Number
OXP6X210

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OXP6X210 ABB Disconnect Switches, PISTOL SHAFT 8.3IN 6X210MM

MFG Item Number
OXP6X210
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OXP6X210
PISTOL SHAFT 8.3IN 6X210MM

Series Information

Specifications

Specifications
Family Series ABB Disconnect Switches
Manufacturer ABB
Manufacturer Part Number OXP6X210
Description OXP6X210 SHAFT for pistol handle
Type Shaft
Comments 6 mm
Net Weight 0.13 lbs
Gross Weight 0.132 lbs
Alternatives
OXP6X290
OXP6X290
ABB Disconnect Switches
OXP6X360
OXP6X360
ABB Disconnect Switches
14010520
14010520
Socomec Circuit Breakers