MPI40100
EDI - Electronic Devices Bridge Rectifiers, PI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MPI40100 EDI - Electronic Devices Bridge Rectifiers, PI Series, Bridge Rectifier 40A 1000V 1-PH
MFG Item Number
MPI40100

MPI40100 EDI - Electronic Devices Bridge Rectifiers, PI Series, Bridge Rectifier 40A 1000V 1-PH

MFG Item Number
MPI40100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, PI Series
Item #
MPI40100
Bridge Rectifier 40A 1000V 1-PH

PI Series Information

  • 50~1200 Vrrm
  • 25~60 Amps Output
  • 25 in. Quick Connect Terminals
  • Center Hole Fixing
  • High Thermal Efficiency
EDI PI series is compact and easy to mount on a panel. The peak surge current range is between 300 and 1200 Amps. The PI series is used in general purpose applications.
  • UL Recognized
  • Rohs Compliant

Videos

Specifications

Specifications
Manufacturer Part Number MPI40100
Manufacturer EDI - Electronic Devices
Product Series PI
Family Series EDI - Electronic Devices Bridge Rectifiers, PI Series
Description Bridge Rectifier 40A 1000V 1-PH
It (avg) 40 A
Vrrm 1,000 V
Termination 4 Pin 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
MPI50120
MPI50120
EDI - Electronic Devices Bridge Rectifiers, PI Series