Series Information
| Manufacturer Part Number | MPM1-10Y |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Mushroom pushbutton - Momentary - Mushroom 40mm - Yellow - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Lens/Button Shape | Mushroom |
| Operator Color | Yellow |
| Protection Rating | IP20, IP66 |
| Approvals | CSA, UL |
| Net Weight | 0.0396 lbs |
| Gross Weight | 0.05 lbs |