Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPM1-30Y

ABB Switches

MPM1-30Y

ABB Switches
Pushbutton Operator, Mom, Ylw, 40mm
MFG Item Number
MPM1-30Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MPM1-30Y
Pushbutton Operator, Mom, Ylw, 40mm

Series Information

Specifications

Specifications
Manufacturer Part Number MPM1-30Y
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator, Mom, Ylw, 40mm Mush, Non-Ill, 22mm Mounting, Chrome Metal Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 40 mm
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Yellow
Approvals CSA, UL
Net Weight 0.0907 lbs
Gross Weight 0.085 lbs
Alternatives
MPM1-10Y
MPM1-10Y
ABB Switches