Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MPR-5613 Schneider Dampers, Actuator, Electric/Hydraulic, Prop,
MPR-5613 Schneider Dampers, Actuator, Electric/Hydraulic, Prop,
This item cannot be canceled or returned
Description
Actuator, Electric/Hydraulic, Prop,
Specifications
Specifications
| Manufacturer Part Number |
108222 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Dampers |
| Description |
Actuator, Electric/Hydraulic, Prop, 4-20 mAdc, SR, 24 VAC, App, 15 in-lb, Linear, N1, Erie |
| Control Signal |
Modulating 4-20 mA |
| Nominal Voltage |
24 VAC |
| Fail-Safe Mode |
Spring Return |
| Torque Rating |
14.96 lb-in |
| Feedback |
None |
| NEMA Rating |
NEMA 1 |
| Internal Aux Switches |
0 |
| Electrical Connection |
Cable |
| Operating Temperature |
-20-103 °F |
| Net Weight |
3.15 lbs |
| Gross Weight |
3.525 lbs |
MPR-5613
Schneider Dampers