SKD62U
Siemens Building Technologies HVAC Valves, SKD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKD62U Siemens Building Technologies HVAC Valves, SKD Series, Valve Actuator, 24VAC, 0-10VDC or
MFG Item Number
SKD62U

SKD62U Siemens Building Technologies HVAC Valves, SKD Series, Valve Actuator, 24VAC, 0-10VDC or

MFG Item Number
SKD62U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SKD Series
Item #
SKD62U
Valve Actuator, 24VAC, 0-10VDC or

SKD Series Information


Specifications

Specifications
Manufacturer Part Number SKD62U
Manufacturer Siemens Building Technologies
Product Series SKD
Family Series Siemens Building Technologies HVAC Valves, SKD Series
Description Valve Actuator, 24VAC, 0-10VDC or 4-20mADC, Spring Return, Proportion. Control, Flowright Globe
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 30 s
Stroke 0.75 "
Media Temperature 14-300 °F
Manual Operation Yes
Approvals CSA, cUL, UL
Net Weight 8.295 lbs
Gross Weight 8.66 lbs
Alternatives
SKD62UA
SKD62UA
Siemens Building Technologies HVAC Valves, SKD Series