Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MST02SN Eaton Starters, N1 MS STARTER 2P
MST02SN Eaton Starters, N1 MS STARTER 2P
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MST02SN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 600V Coil, Nema Size 0, 0.35-1.65 A |
| Number of Poles |
2 |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.85 lbs |