Series Information
| Manufacturer Part Number | MST02 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A |
| Number of Poles | 2 |
| Approvals | CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |