Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MST02SN1P Eaton Starters, N1 MS STARTER 2P W PL
MFG Item Number
MST02SN1P
MST02SN1P Eaton Starters, N1 MS STARTER 2P W PL
MFG Item Number
MST02SN1P
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MST02SN1P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG Starter, Ground fault, 24 Vdc Coil, NEMA size 1C, 0.35-1.65 A |
| Number of Poles |
2 |
| Approvals |
CSA, UL |
| Net Weight |
0.83 lbs |
| Gross Weight |
0.95 lbs |