Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-350B ABB Potentiometers, MT Series, SPEED POT SCREW TERM 50KOHM CHROME
MFG Item Number
1SFA611410R3506
MT-350B ABB Potentiometers, MT Series, SPEED POT SCREW TERM 50KOHM CHROME
MFG Item Number
1SFA611410R3506
This item cannot be canceled or returned
Description
Potentiometers, MT Series
SPEED POT SCREW TERM 50KOHM CHROME
- Potentiometer Operator
- Knob
- Black
- Wattage: 2 Watts
- Mounting Style: Panel Mount
Potentiometer operators in a knob style. Black in color with a wattage of two Watts and a panel mount mounting type.
Specifications
Specifications
| Manufacturer Part Number |
1SFA611410R3506 |
| Manufacturer |
ABB |
| Product Series |
MT |
| Family Series |
ABB Potentiometers, MT Series |
| Description |
Modular Potentiometer - Resistor 50 kOhm - Knob - Black - Non-illuminated - Chrome Metal Bezel |
| Resistance |
50 kOhm |
| Tolerance % |
10 % |
| Wattage |
2 W |
| Number of Turns |
1 |
| Lead Type |
Screw Terminals |
| Operating Temperature |
30-158 °F |
| Operator Type |
Knob |
| Shaft Rotation |
280 |
| Operator Color |
Black |
| Mounting |
22 mm |
| Bezel |
Round Chrome |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1106 lbs |
| Gross Weight |
0.11 lbs |
MT-350B
ABB Potentiometers, MT Series