N201-001-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N201-001-BL Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Gigabit Blue Snagless Patch
MFG Item Number
N201-001-BL

N201-001-BL Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Gigabit Blue Snagless Patch

MFG Item Number
N201-001-BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N201-001-BL
Cat6 Gigabit Blue Snagless Patch

Series Information

Specifications

Specifications
Manufacturer Part Number N201-001-BL
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat6 Gigabit Blue Snagless Patch Cable RJ45 - 1ft.
Cable Type Cat 6
Connection Type RJ45
Connection Configuration Male to Male
Length 1 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Blue
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.07 lbs