Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ADR Series Information
| Manufacturer Part Number | ADR6 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | ADR |
| Family Series | Blackburn, a T & B Brand Terminals, ADR Series |
| Description | Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 14 AWG-6 Str, Length 1-3/64 Inches, Width 1/2 Inch, Height 31/64 Inch, Slotted Screw, Tin Plated |
| Wire Size Range | 14-6 AWG |
| Number of Conductors | 1 |
| Material | Tin-Plated Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |