Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N412121208C Wiegmann Enclosures, N412 SGL DR WALL MNT ULTM 12X12X8 CS-GRY
MFG Item Number
N412121208C
N412121208C Wiegmann Enclosures, N412 SGL DR WALL MNT ULTM 12X12X8 CS-GRY
MFG Item Number
N412121208C
This item cannot be canceled or returned
Description
N412 SGL DR WALL MNT ULTM 12X12X8 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
N412121208C |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N412 Single Door Wall-Mount Ultimate 12X12X8 Carbon Steel - Gray |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
17.905 lbs |
| Gross Weight |
20 lbs |
N412121208C
Wiegmann Enclosures