Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
N412-WC Ultimate Series Information
| Manufacturer Part Number | N412161206WCLG |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | N412-WC Ultimate |
| Family Series | Wiegmann Enclosures, N412-WC Ultimate Series |
| Description | N412 Single Door Wall-Mount Ultimate with Window 16X12X6 Carbon Steel - Light Gray |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4 |
| Nominal Height | 16 " |
| Nominal Width | 12 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Comments | RAL7035 Light Gray Polyester Powder Finish |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |