N412161208SS3PTC
Wiegmann Enclosures, N412-SS3PTC Ultimate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412161208SS3PTC

Wiegmann Enclosures, N412-SS3PTC Ultimate Series

N412161208SS3PTC

Wiegmann Enclosures, N412-SS3PTC Ultimate Series
Enclosure, 16in.Hx12in.Wx8in.D, N4X,
MFG Item Number
N412161208SS3PTC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-SS3PTC Ultimate Series
Item #
N412161208SS3PTC
Enclosure, 16in.Hx12in.Wx8in.D, N4X,

N412-SS3PTC Ultimate Series Information

Specifications

Specifications
Manufacturer Part Number N412161208SS3PTC
Manufacturer Wiegmann
Product Series N412-SS3PTC Ultimate
Family Series Wiegmann Enclosures, N412-SS3PTC Ultimate Series
Description Enclosure, 16in.Hx12in.Wx8in.D, N4X, 304 Stainless Steel, Hinged 3pt Cover, Less Inner Panel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Locking Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4X
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 22 lbs
Gross Weight 22 lbs
Alternatives
N412161208SSC
N412161208SSC
Wiegmann Enclosures, N412SSC Ultimate Series