Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N5B01VN Springer Controls Switches, CONTACT BLOCK, 1-N/C, SCREW TERMINAL
N5B01VN Springer Controls Switches, CONTACT BLOCK, 1-N/C, SCREW TERMINAL
This item cannot be canceled or returned
Description
CONTACT BLOCK, 1-N/C, SCREW TERMINAL
Specifications
Specifications
| Manufacturer Part Number |
N5B01VN |
| Manufacturer |
Springer Controls |
| Family Series |
Springer Controls Switches |
| Description |
CONTACT BLOCK, 1-N/C, SCREW TERMINAL RATED 10A/600V MAXIMUM RATED 5mA @12VDC MINIMUM |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.025 lbs |
N5B01VN
Springer Controls Switches