Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, Control Series
N602418HWT
Stahlin Enclosures, Control Series
Stainless Steel Hinge - Control
MFG Item Number
N602418HWT
This item cannot be canceled or returned
Description
Enclosures, Control Series
Stainless Steel Hinge - Control
Control Series Information
Specifications
Specifications
| Manufacturer Part Number |
N602418HWT |
| Manufacturer |
Stahlin |
| Product Series |
Control |
| Family Series |
Stahlin Enclosures, Control Series |
| Description |
Stainless Steel Hinge - Control Tower |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Nominal Height |
60 " |
| Nominal Width |
24 " |
| Nominal Depth |
18 " |
| Approvals |
CSA, UL |
| Net Weight |
158 lbs |
| Gross Weight |
158 lbs |
N602418HWT
Stahlin Enclosures, Control Series