N723618FSHWT
Stahlin Enclosures, ControlTower Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N723618FSHWT Stahlin Enclosures, ControlTower Series, Stainless Steel Hinge - Control

MFG Item Number
N723618FSHWT

N723618FSHWT Stahlin Enclosures, ControlTower Series, Stainless Steel Hinge - Control

MFG Item Number
N723618FSHWT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ControlTower Series
Item #
N723618FSHWT
Stainless Steel Hinge - Control

ControlTower Series Information


Specifications

Specifications
Manufacturer Part Number N723618FSHWT
Manufacturer Stahlin
Product Series ControlTower
Family Series Stahlin Enclosures, ControlTower Series
Description Stainless Steel Hinge - Control Tower
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Number of Doors 1
Cover Design Hinged
Latching Mechanism Clamps
Panel Included No
Nominal Height 72 "
Nominal Width 36 "
Nominal Depth 18 "
Approvals CSA, UL
Net Weight 242 lbs
Gross Weight 242 lbs