N724925FSDD
Stahlin Enclosures, ControlTower Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N724925FSDD Stahlin Enclosures, ControlTower Series, Control Tower

MFG Item Number
N724925FSDD

N724925FSDD Stahlin Enclosures, ControlTower Series, Control Tower

MFG Item Number
N724925FSDD
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ControlTower Series
Item #
N724925FSDD
Control Tower

ControlTower Series Information


Specifications

Specifications
Manufacturer Part Number N724925FSDD
Manufacturer Stahlin
Product Series ControlTower
Family Series Stahlin Enclosures, ControlTower Series
Description Control Tower
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism Clamps
Panel Included No
Nominal Height 72 "
Nominal Width 49 "
Nominal Depth 25 "
Approvals CSA, UL
Net Weight 350 lbs
Gross Weight 350 lbs