N727220FSDDFHLWT
Stahlin Enclosures, ControlTower Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N727220FSDDFHLWT Stahlin Enclosures, ControlTower Series, Fiberglass Hinge and Latch -

MFG Item Number
N727220FSDDFHLWT

N727220FSDDFHLWT Stahlin Enclosures, ControlTower Series, Fiberglass Hinge and Latch -

MFG Item Number
N727220FSDDFHLWT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ControlTower Series
Item #
N727220FSDDFHLWT
Fiberglass Hinge and Latch -

ControlTower Series Information


Specifications

Specifications
Manufacturer Part Number N727220FSDDFHLWT
Manufacturer Stahlin
Product Series ControlTower
Family Series Stahlin Enclosures, ControlTower Series
Description Fiberglass Hinge and Latch - Control Tower
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 72 "
Nominal Width 72 "
Nominal Depth 20 "
Approvals CSA, UL
Net Weight 431 lbs
Gross Weight 431 lbs