Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AC-FAN Series Information
| Manufacturer Part Number | OA4715-12TB |
|---|---|
| Manufacturer | Orion |
| Product Series | AC-FAN |
| Family Series | Orion Fans, AC-FAN Series |
| Description | Fan AC 120X38 120V Ball |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 119 mm |
| Nominal Width | 119 mm |
| Nominal Depth | 38 mm |
| Air Flow | 110 CFM |
| Current Rating | 0.3 A |
| Power Consumption | 24 W |
| Fan Speed | 3,000 RPM |
| Noise Level | 44 dB |
| Connection Type | 0.120 in. Flat Blade |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | 14-158 °F |
| Net Weight | 1.08 lbs |
| Gross Weight | 1.1735 lbs |