Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OA4B1C ABB Disconnect Switches, AUX CONTACT 1NO 1NC
OA4B1C ABB Disconnect Switches, AUX CONTACT 1NO 1NC
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OA4B1C |
| Description |
OA4B1C AUX.CONTACT MECHANISM |
| Type |
Auxiliary Contact |
| Comments |
1NO + 1 NC |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.055 lbs |
OA4B1C
ABB Disconnect Switches