Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OSZ4 ABB Disconnect Switches, AUX HOLDER OS30 OA_G_
OSZ4 ABB Disconnect Switches, AUX HOLDER OS30 OA_G_
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OSZ4 |
| Description |
OSZ4 AUX.CONTACT FRAME |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.132 lbs |
OSZ4
ABB Disconnect Switches