Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OEA28 ABB Disconnect Switches, AUX HOLDER OT200/400 OS200
OEA28 ABB Disconnect Switches, AUX HOLDER OT200/400 OS200
This item cannot be canceled or returned
Description
Disconnect Switches, Series
AUX HOLDER OT200/400 OS200
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OEA28 |
| Description |
OEA28 MODULE FOR AUX.CONTACTS |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.143 lbs |
OEA28
ABB Disconnect Switches