Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PK27GTA Square D Enclosures, Load Center Grounding Bar
MFG Item Number
596200

PK27GTA Square D Enclosures, Load Center Grounding Bar

MFG Item Number
596200
Item Number
PK27GTA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PK27GTA
Load Center Grounding Bar

Series Information

Specifications

Specifications
Manufacturer Part Number 596200
Manufacturer Square D
Family Series Square D Enclosures
Description Load Center Grounding Bar
Accessory Type Terminal
Composition Non-Metallic
Cover Design Flat
Window/Clear Cover No
Latching Mechanism Screws
Enclosure Wall Mount
Nominal Height 0.5 "
Nominal Depth 0.5 "
Net Weight 0.23 lbs
Gross Weight 0.28 lbs