Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHB45J6E311 ABB Industrial Accessories, HANDLE I-O-II FOR OT16..100E3C
MFG Item Number
OHB45J6E311
OHB45J6E311 ABB Industrial Accessories, HANDLE I-O-II FOR OT16..100E3C
MFG Item Number
OHB45J6E311
Description
Industrial Accessories, Series
HANDLE I-O-II FOR OT16..100E3C
Specifications
Specifications
| Manufacturer Part Number |
OHB45J6E311 |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OHB45J6E311 PISTOL HANDLE |
| Length |
1.77 " |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.32 lbs |
OHB45J6E311
ABB Industrial Accessories