OHB65J6B
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHB65J6B ABB Industrial Accessories, OHB Series, PSTL HDL 6X65MM BLACK 1,3R,12
MFG Item Number
OHB65J6B

OHB65J6B ABB Industrial Accessories, OHB Series, PSTL HDL 6X65MM BLACK 1,3R,12

MFG Item Number
OHB65J6B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB65J6B
PSTL HDL 6X65MM BLACK 1,3R,12

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB65J6B
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB65J6B PISTOL HANDLE
Length 2.56 "
Padlockable Yes
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.28 lbs
Gross Weight 0.31 lbs