OHBS1PH
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHBS1PH ABB Industrial Accessories, OHB Series, SEL HDL BLK N1 DOOR MNT

MFG Item Number
OHBS1PH

OHBS1PH ABB Industrial Accessories, OHB Series, SEL HDL BLK N1 DOOR MNT

MFG Item Number
OHBS1PH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHBS1PH
SEL HDL BLK N1 DOOR MNT

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHBS1PH
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHBS1PH SELECTOR HANDLE
Padlockable No
Color Black
Defeatable No
Operator Type Selector Handle
Protection Rating IP54
NEMA Rating NEMA 1
Net Weight 0.1106 lbs
Gross Weight 0.101 lbs
Alternatives
OHBS1RH
OHBS1RH
ABB Industrial Accessories, OHB Series
OHBS3RH
OHBS3RH
ABB Industrial Accessories, OHB Series
OHBS3PH
OHBS3PH
ABB Industrial Accessories, OHB Series