OHBS3PH
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHBS3PH ABB Industrial Accessories, OHB Series, SEL HANDLE BLK DOOR MNT SNAP ON
MFG Item Number
OHBS3PH

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHBS3PH ABB Industrial Accessories, OHB Series, SEL HANDLE BLK DOOR MNT SNAP ON

MFG Item Number
OHBS3PH
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHBS3PH
SEL HANDLE BLK DOOR MNT SNAP ON

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHBS3PH
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHBS3PH SELECTOR HANDLE
Padlockable Yes
Color Black
Defeatable No
Operator Type Selector Handle
Protection Rating IP54
NEMA Rating NEMA 1
Net Weight 0.0992 lbs
Gross Weight 0.11 lbs
Alternatives
OHYS3PH
OHYS3PH
ABB Industrial Accessories, OHY Series
OHBS3RH
OHBS3RH
ABB Industrial Accessories, OHB Series