OHG125J10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHG125J10 ABB Industrial Accessories, Pistol Handle, Gray, N12, 125mm/4.9in.
MFG Item Number
OHG125J10

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHG125J10 ABB Industrial Accessories, Pistol Handle, Gray, N12, 125mm/4.9in.

MFG Item Number
OHG125J10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
OHG125J10
Pistol Handle, Gray, N12, 125mm/4.9in.

Series Information

Specifications

Specifications
Manufacturer Part Number OHG125J10
Manufacturer ABB
Family Series ABB Industrial Accessories
Description Pistol Handle, Gray, N12, 125mm/4.9in. Accepts a 10mm Square Shaft
Length 4.92 "
Padlockable No
Color Gray
Defeatable No
Operator Type Pistol Handle
Net Weight 0.4394 lbs
Gross Weight 33 lbs
Alternatives
OHB125J10
OHB125J10
ABB Industrial Accessories, OHB Series
OHB175J10
OHB175J10
ABB Industrial Accessories, OHB Series
OHY125J10
OHY125J10
ABB Industrial Accessories, OHY Series