Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHG80J6 ABB Industrial Accessories, OHG Series, PISTOL HDL 6X80MM GREY
OHG80J6 ABB Industrial Accessories, OHG Series, PISTOL HDL 6X80MM GREY
This item cannot be canceled or returned
Description
Industrial Accessories, OHG Series
- Handle Operator
- Pistol, Selector Handle Option
- Grey
- Padlockable and Non‑Padlockable Option
- Defeatable and Non‑Defeatable Option
Grey handle operators which function as controllers of various machine applications. Available in a variety of options for specific purpose.
Specifications
Specifications
| Manufacturer Part Number |
OHG80J6 |
| Manufacturer |
ABB |
| Product Series |
OHG |
| Family Series |
ABB Industrial Accessories, OHG Series |
| Description |
OHG80J6 PISTOL HANDLE |
| Length |
3.15 " |
| Padlockable |
No |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.9611 lbs |
| Gross Weight |
0.35 lbs |
OHG80J6
ABB Industrial Accessories, OHG Series