Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK522010R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 22mm, Gry, ZS70
MFG Item Number
1SNK522010R0000
1SNK522010R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 22mm, Gry, ZS70
MFG Item Number
1SNK522010R0000
Description
Terminal Blocks, SNK Series
Terminal Block, 22mm, Gry, ZS70
- Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
- High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
- 50% faster assembly time
- Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.
Specifications
Specifications
| Manufacturer Part Number |
1SNK522010R0000 |
| Manufacturer |
ABB |
| Product Series |
SNK |
| Family Series |
ABB Terminal Blocks, SNK Series |
| Description |
Terminal Block, 22mm, Gry, ZS70 |
| Type |
Standard Block |
| Spacing |
22 mm |
| Current Rating |
175 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
1/0 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Approvals |
CSA, UR |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.335 lbs |
1SNK522010R0000
ABB Terminal Blocks, SNK Series