OHG95J10
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHG95J10 ABB Industrial Accessories, OHB Series, PISTOL HDL 95MM UL TYPE 3R, 12

MFG Item Number
OHG95J10

OHG95J10 ABB Industrial Accessories, OHB Series, PISTOL HDL 95MM UL TYPE 3R, 12

MFG Item Number
OHG95J10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHG95J10
PISTOL HDL 95MM UL TYPE 3R, 12

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHG95J10
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description IP65, NEMA 1, 3R, 12, padlockable with three padlocks in OFF-position, door interlock in ON- position. Screw fixing from the back side of the handle. No screws on the front ensures double insulation. The type and the ordering numbers are for one
Length 3.74 "
Padlockable Yes
Color Gray
Defeatable No
Operator Type Pistol Handle
NEMA Rating NEMA 12, NEMA 3R
Net Weight 0.33 lbs
Gross Weight 0.3345 lbs
Alternatives
OHB95J10
OHB95J10
ABB Industrial Accessories, OHB Series
OHY95J10
OHY95J10
ABB Industrial Accessories, OHY Series