OHY95J10
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHY95J10 ABB Industrial Accessories, OHY Series, PISTOL HDL 95MM UL TYPE 3R,12

MFG Item Number
OHY95J10

OHY95J10 ABB Industrial Accessories, OHY Series, PISTOL HDL 95MM UL TYPE 3R,12

MFG Item Number
OHY95J10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHY95J10
PISTOL HDL 95MM UL TYPE 3R,12

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHY95J10
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description IP65, NEMA 1, 3R, 12, padlockable with three padlocks in OFF-position, door interlock in ON- position. Screw fixing from the back side of the handle. No screws on the front ensures double insulation. The type and the ordering numbers are for one
Length 3.74 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.34 lbs
Gross Weight 0.353 lbs
Alternatives
OHY95L10
OHY95L10
ABB Industrial Accessories
OHB95J10
OHB95J10
ABB Industrial Accessories, OHB Series
OHG95J10
OHG95J10
ABB Industrial Accessories, OHB Series
OHY125J10
OHY125J10
ABB Industrial Accessories, OHY Series