Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OHY95L10 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Industrial Accessories |
| Description | Pistol type plastic handle, IP66 NEMA4X padlockable with 3 padlocks in OFF position, door interlock in ON position |
| Length | 3.74 " |
| Padlockable | Yes |
| Color | Red, Yellow |
| Defeatable | No |
| Operator Type | Pistol Handle |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.353 lbs |