Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OHZX6 ABB Disconnect Switches, PSTL HDL ADPTR FOR OT30...100FT3
OHZX6 ABB Disconnect Switches, PSTL HDL ADPTR FOR OT30...100FT3
Description
Disconnect Switches, Series
PSTL HDL ADPTR FOR OT30...100FT3
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OHZX6 |
| Description |
OHZX6 HANDLE ADAPTER |
| Type |
Handle |
| Net Weight |
0.0625 lbs |
| Gross Weight |
0.106 lbs |
OHZX6
ABB Disconnect Switches