Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OMEGA2F Iboco Terminal Blocks, DIN Rail, 0.59inX0.22inX78.74in, Perf,

MFG Item Number
OMEGA2F

OMEGA2F Iboco Terminal Blocks, DIN Rail, 0.59inX0.22inX78.74in, Perf,

MFG Item Number
OMEGA2F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
OMEGA2F
DIN Rail, 0.59inX0.22inX78.74in, Perf,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA2F
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 0.59inX0.22inX78.74in, Perf,
Length 2 m
Perforated Yes
Channel Width 10.5 mm
Composition Steel
Width 15 mm
Height 5.5 mm
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CA601/S
CA601/S
Altech Terminal Blocks
1SNA150047R0000
1SNA150047R0000
Entrelec Terminal Blocks