Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA601/S |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | DIN Rail, 15mmWx5.5mmHx1 Meter, Per, Perforated Steel, 1 Meter/39.4in.Long, DIN15 |
| Length | 1 m |
| Perforated | Yes |
| Channel Width | 10.5 mm |
| Composition | Steel |
| Width | 15 mm |
| Height | 5.5 mm |
| Net Weight | 0.3225 lbs |
| Gross Weight | 0.3225 lbs |