OMEGA3AF1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OMEGA3AF1 Iboco Terminal Blocks, DIN Rail, 1.38inX0.59x39.37in, Perf,
MFG Item Number
OMEGA3AF1

OMEGA3AF1 Iboco Terminal Blocks, DIN Rail, 1.38inX0.59x39.37in, Perf,

MFG Item Number
OMEGA3AF1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
OMEGA3AF1
DIN Rail, 1.38inX0.59x39.37in, Perf,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA3AF1
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 1.38inX0.59x39.37in, Perf,
Length 1 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CA701-15/S
CA701-15/S
Altech Terminal Blocks
OMEGA3AF
OMEGA3AF
Iboco Terminal Blocks