Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OMEGA3AF Iboco Terminal Blocks, DIN Rail, 1.38inX0.59X78.74in, Perf,
MFG Item Number
OMEGA3AF

OMEGA3AF Iboco Terminal Blocks, DIN Rail, 1.38inX0.59X78.74in, Perf,

MFG Item Number
OMEGA3AF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
OMEGA3AF
DIN Rail, 1.38inX0.59X78.74in, Perf,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA3AF
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 1.38inX0.59X78.74in, Perf,
Length 2 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
Alternatives
557950
557950
NVENT ERIFLEX Terminal Blocks, PDR Series
CA701-15/S-2M
CA701-15/S-2M
Altech Terminal Blocks
OMEGA3AF1
OMEGA3AF1
Iboco Terminal Blocks