Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OMEGA3B1 Iboco Terminal Blocks, DIN Rail, 1.38inX0.59x39.37in, Solid,

MFG Item Number
OMEGA3B1

OMEGA3B1 Iboco Terminal Blocks, DIN Rail, 1.38inX0.59x39.37in, Solid,

MFG Item Number
OMEGA3B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, Series
Item #
OMEGA3B1
DIN Rail, 1.38inX0.59x39.37in, Solid,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA3B1
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail, 1.38inX0.59x39.37in, Solid,
Length 1 m
Perforated No
Channel Width 24 mm
Composition Steel
Width 35 mm
Height 15 mm
Comments Heavy Wall
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
010151512
010151512
Entrelec Terminal Blocks
010151714
010151714
Entrelec Terminal Blocks
010189924
010189924
Entrelec Terminal Blocks