Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OS30FAJ12P |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Disconnect Switches |
| Description | Disconnect Switch Kit, 3-P, 30A/600V Max, Includes Pistol Handle & 150mm Shaft |
| Poles | 3 |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Operator Type | Front |
| Mounting | Base |
| Fusible | Yes |
| Class | J |
| Approvals | UL |
| Net Weight | 1.355 lbs |
| Gross Weight | 2.06 lbs |