Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS60J12-360-RED ABB Disconnect Switches, Disconnect Switch Kit, 3-P, 60A Max,
MFG Item Number
OS60J12-360-RED
OS60J12-360-RED ABB Disconnect Switches, Disconnect Switch Kit, 3-P, 60A Max,
MFG Item Number
OS60J12-360-RED
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch Kit, 3-P, 60A Max,
Specifications
Specifications
| Manufacturer Part Number |
OS60J12-360-RED |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch Kit, 3-P, 60A Max, Fusible, UL98 Listed, Accepts Class J Fuses, Inclft.s Switch/Hndle/360mmSf |
| Poles |
3 |
| Current Rating |
60 A |
| Fusible |
Yes |
| Class |
J |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OS60J12-360-RED
ABB Disconnect Switches